Specifications
Dimensions
- Length75 ft, 22.86 m
- Overall Length75 ft
Details
- Anchorage ConnectionAnchor Slings
- TypeDescent Device (RDD), Rescue
- Unit ConnectorAnchor Slings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)