Specifications
Details
- Capacity420 lbs
- Chest Strap BuckleMating Buckle
- ColorGreen
- D Ring LocationsBack, Lower Lumbar, Side
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Standards MetANSI Z359.11, OSHA 1926.502
- Style ApplicationGas, Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)