Motion
AAF-TB23XB
Harness - Polyester Material, Dorsal, Side, Sternal D-Ring Location, Tongue Buckle Leg Strap, Blue Color, 2 XL, 3 XL Size, 420 lbs Weight Capacity
Mi Item #13160458
MFR #AAF-TB23XB
Price$978.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Dorsal, Side, Sternal D-Ring Location, Tongue Buckle Leg Strap, Blue Color, 2 XL, 3 XL Size, 420 lbs Weight Capacity
Mi Item #13160458
MFR #AAF-TB23XB

Mfr description
AAF-TB23XB AIRC ALUM FRT D TB XXL BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.24/each

Specifications

Dimensions

  • Size
    2, 3

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Dorsal, Side, Sternal
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)