Motion
ACOG-TBSSUB
Harness - Duraflex Stretchable Webbing Material, Back, Front, Lumbar, Side D-Ring Location, Tongue Buckle Leg Strap, Blue Color, 400 lbs Weight Capacity
Mi Item #13160483
MFR #ACOG-TBSSUB
Price$1,281.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Duraflex Stretchable Webbing Material, Back, Front, Lumbar, Side D-Ring Location, Tongue Buckle Leg Strap, Blue Color, 400 lbs Weight Capacity
Mi Item #13160483
MFR #ACOG-TBSSUB

Mfr description
ACOG-TBSSUB MILLER AIRCORE OIL AND GAS H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.39/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Color
    Blue
  • D Ring Locations
    Back, Front, Lumbar, Side
  • Harness Material
    Duraflex Stretchable Webbing
  • High Visibility Or Reflective
    Yes
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Shoulder Strap Buckle
    Cam Buckle
  • Standards Met
    ANSI A10.32, ANSI Z359.1, CSA Z259.10-12, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Gas, Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)