Specifications
Dimensions
- Size2, 3
Details
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsBack, Front, Side
- Leg Strap BuckleQuick Connect Buckle
- Padding Or LiningYes
- Style ApplicationConstruction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)