Specifications
Details
- Capacity420 lbs
- Chest Strap BuckleQuick-Connect
- ColorGreen
- D Ring LocationsDorsal, Side
- Leg Strap BuckleTongue Buckle
- Padding Or LiningYes
- Standards MetANSI Z359.11, CSA Z259.10, OSHA 1926.502
- Stretch ConstructionStretchable Harness
- Style ApplicationGeneral Purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)