Motion
XC00450
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 450 ft, 137.16 m Long, Stainless Steel Material
MI ITEM #13160658
MFR #XC00450
Price$5,686.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 450 ft, 137.16 m Long, Stainless Steel Material
MI ITEM #13160658
MFR #XC00450

Mfr description
XC00450 XENON 450FT CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,686.43/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Length
    450 ft, 137.16 m
  • Line Width Or Diameter
    0.3125 in | 7.94 mm
  • Overall Length
    450 ft

Details

  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Lifeline Material
    Stainless Steel
  • Standards Met
    ANSI Z359.14-2021, OSHA 1910.140, OSHA 1926.502
  • Type
    Cable Lifeline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)