Motion
UT010-040-0-RM100-80B

BOSTON GEAR
UT010-040-0-RM100-80B

40:1 Reduction, 40:1 Ratio
MI ITEM #13164796
MFR #UT010-040-0-RM100-80B
List Price$12,615.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT010-040-0-RM100-80B

40:1 Reduction, 40:1 Ratio
MI ITEM #13164796
MFR #UT010-040-0-RM100-80B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,615.61/each for your price

Overview

Mfr description
UT010-040-0-RM100-80B UT010-040-0-RM100-

Specifications

  • Ratio
    40:1
  • Reduction
    40:1
  • NEMA / IEC Frame Size
    IEC 80
  • Case Size
    040
  • Nominal Ratio
    40:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-114364-8109
  • Manufacturer Upc Number
    191191202547
  • UPC_NO
    191191202547
  • Weight
    8.1647 kg, 18.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text