Motion
UTR075-001-0-RM075-39

BOSTON GEAR
UTR075-001-0-RM075-39

01:1 Reduction, 1:1 Ratio
Mi Item #13164806
MFR #UTR075-001-0-RM075-39
Price$10,989.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-001-0-RM075-39

01:1 Reduction, 1:1 Ratio
Mi Item #13164806
MFR #UTR075-001-0-RM075-39

Mfr description
UTR075-001-0-RM075-39 UTR075-001-0-RM075
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,989.63/each

Specifications

Dimensions

  • Case Size
    075
  • Ratio
    1:1
  • Weight
    4.5359 kg, 10.0 lb

Details

  • Manufacturer Catalog Number
    42-314228-D505
  • Manufacturer Upc Number
    191191209812
  • Reduction
    01:1
  • Series
    UTR
  • UPC_NO
    191191209812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)