Motion
UTR075-010-0-RM075-39

BOSTON GEAR
UTR075-010-0-RM075-39

10:1 Reduction, 10:1 Ratio
MI ITEM #13164877
MFR #UTR075-010-0-RM075-39
List Price$12,745.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-010-0-RM075-39

10:1 Reduction, 10:1 Ratio
MI ITEM #13164877
MFR #UTR075-010-0-RM075-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,745.14/each for your price

Overview

Mfr description
UTR075-010-0-RM075-39 UTR075-010-0-RM075

Specifications

  • Ratio
    10:1
  • Reduction
    10:1
  • Case Size
    075
  • Nominal Ratio
    10:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314258-H186
  • Manufacturer Upc Number
    191191304395
  • UPC_NO
    191191304395
  • Weight
    5.0349 kg, 11.10 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text