Motion
UT075-025-0-RM075-2

BOSTON GEAR
UT075-025-0-RM075-2

25:1 Reduction, 25:1 Ratio, 0.7500 in Input Size, 0.7500 in, 19.05 mm Output Shaft Diameter
Mi Item #13164878
MFR #UT075-025-0-RM075-2
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-025-0-RM075-2

25:1 Reduction, 25:1 Ratio, 0.7500 in Input Size, 0.7500 in, 19.05 mm Output Shaft Diameter
Mi Item #13164878
MFR #UT075-025-0-RM075-2

Mfr description
UT075-025-0-RM075-2 UT075-025-0-RM075-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Center Distance
    0.7500 in, 19.05 mm
  • Input Size
    0.7500 in
  • Output Shaft Diameter
    0.7500 in, 19.05 mm
  • Output Size
    0.7500 in
  • Ratio
    25:1
  • Weight
    2.49 kg, 5.5 lb

Details

  • Manufacturer Catalog Number
    42-114348-B859
  • Manufacturer Upc Number
    191191304401
  • Reduction
    25:1
  • UPC_NO
    191191304401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)