Motion
UTR010-035-0-RM100-345

BOSTON GEAR
UTR010-035-0-RM100-345

35:1 Reduction, 35:1 Ratio, 100 mm Input Size
Mi Item #13164882
MFR #UTR010-035-0-RM100-345
Price$18,353.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-035-0-RM100-345

35:1 Reduction, 35:1 Ratio, 100 mm Input Size
Mi Item #13164882
MFR #UTR010-035-0-RM100-345

Mfr description
UTR010-035-0-RM100-345 UTR010-035-0-RM10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,353.09/each

Specifications

Dimensions

  • Case Size
    010
  • Input Size
    100 mm
  • Ratio
    35:1
  • Weight
    11.8841 kg, 26.20 lb

Details

  • Input Style
    RM
  • Manufacturer Catalog Number
    42-314304-E935
  • Manufacturer Upc Number
    191191316909
  • Reduction
    35:1
  • Series
    UTR
  • UPC_NO
    191191316909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)