Motion
UTR010-005T-0-RM100-88 PLANETARYOUTPUT

BOSTON GEAR
UTR010-005T-0-RM100-88 PLANETARYOUTPUT

05:1 Reduction, 5:1 Ratio
Mi Item #13164901
MFR #UTR010-005T-0-RM100-88 PLANETARYOUTPUT
Price$17,477.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR010-005T-0-RM100-88 PLANETARYOUTPUT

05:1 Reduction, 5:1 Ratio
Mi Item #13164901
MFR #UTR010-005T-0-RM100-88 PLANETARYOUTPUT

Mfr description
UTR010-005T-0-RM100-88 PLANETARYOUTPUT U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,477.80/each

Specifications

Dimensions

  • Ratio
    5:1
  • Weight
    10.8862 kg, 24.0 lb

Details

  • Manufacturer Catalog Number
    42-320910-L022
  • Manufacturer Upc Number
    191191480631
  • Reducer Type
    Planetary
  • Reduction
    05:1
  • Series
    UTR
  • UPC_NO
    191191480631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)