Motion
HQC732W-5KEZT-B11-H3-P30

BOSTON GEAR
HQC732W-5KEZT-B11-H3-P30

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Hollow Output, 1.8750 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #13164979
MFR #HQC732W-5KEZT-B11-H3-P30
List Price$7,619.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC732W-5KEZT-B11-H3-P30

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Hollow Output, 1.8750 in Output Size, Double Output, 210TC/250UC Frame
MI ITEM #13164979
MFR #HQC732W-5KEZT-B11-H3-P30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,619.59/each for your price

Overview

Mfr description
HQC732W-5KEZT-B11-H3-P30 HQC732W-5KEZT-B

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.3750 in
  • Output Type
    Hollow
  • Output Size
    1.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Bushing Kit
    P30
  • Mounting Type
    Hollow Output Flange – Left Mount
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text