Motion
SSRFWP2063R-244K-B5-JS1-D22

BOSTON GEAR
SSRFWP2063R-244K-B5-JS1-D22

SSRFWP2063R-244K-B5-JS1-D22 SSRFWP2063R-
MI ITEM #13164990
MFR #SSRFWP2063R-244K-B5-JS1-D22
Price$14,112.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRFWP2063R-244K-B5-JS1-D22

SSRFWP2063R-244K-B5-JS1-D22 SSRFWP2063R-
MI ITEM #13164990
MFR #SSRFWP2063R-244K-B5-JS1-D22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,112.55/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Weight
    140 lbs, 63.5 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21447
  • Series
    200
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SSRFWP2063R-244K-B5-JS1-D22 SSRFWP2063R-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought