Motion
UTR090-030-0-RM075-40

BOSTON GEAR
UTR090-030-0-RM075-40

30:1 Reduction, 30:1 Ratio
MI ITEM #13165066
MFR #UTR090-030-0-RM075-40
List Price$14,176.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR090-030-0-RM075-40

30:1 Reduction, 30:1 Ratio
MI ITEM #13165066
MFR #UTR090-030-0-RM075-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,176.99/each for your price

Overview

Mfr description
UTR090-030-0-RM075-40 UTR090-030-0-RM075

Specifications

  • Ratio
    30:1
  • Country of Origin
    US
  • Reduction
    30:1
  • Case Size
    090
  • Nominal Ratio
    30:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-321581-H716
  • Manufacturer Upc Number
    781711221457
  • UPC_NO
    781711221457
  • Weight
    0.0091 kg, 0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought