Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBBS Series Air Cooled Disc Clutches & Brakes
MI ITEM #13165425
MFR #146323FZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
146323FZ AIRFLEX DBBS SERIES AIR COOLED
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    DBBS
  • Number Of Discs
    1
  • Application
    Power Shovels|Draglines|Conveyors|Shears|Power Presses
  • Clutch Brake Application
    Spring Set
  • Item Type
    DBBS
  • Maximum Speed
    2200 rpm
  • Size
    20 in-oz
  • Static Torque Forward
    80000 LB.IN
  • Series
    DBBS Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought