Specifications
Dimensions
- Size25 in-oz
Details
- ApplicationBottling Equipment, Power Shovels, Draglines, Conveyors, Shears, Power Presses
- Clutch Brake ApplicationSpring Set
- Clutch TypeDBB
- Item TypeDBB
- Maximum Speed1400 rpm
- Number Of Discs2
- Product MaterialCast iron
- SeriesDBB Series