Overview
Mfr description
009633 AIRFLEX CB SERIES CONSTRICTING CL
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
- Clutch TypeCB
- ApplicationCan Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
- Clutch Brake ApplicationPressure Set
- ConfigurationSingle Element
- Friction Width3.5 inch
- Inertia11 pound per square foot
- Item TypeClutch
- Maximum Speed1800 rpm
- Product MaterialCarbon steel and Neoprene
- Size12 in-oz
- Static Torque Forward13300 LB.IN@75 PSI
- SeriesCB Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data