Motion
104684AC
Airflex VC Series Constricting Clutches and Brakes Single Wide Application
Mi Item #13165530
MFR #104684AC
Price$71,912.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Wide Application
Mi Item #13165530
MFR #104684AC

Mfr description
104684AC AIRFLEX VC SERIES CONSTRICTING
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,912.97/each

Specifications

Dimensions

  • Friction Width
    10 inch
  • Size
    32 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Application
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)