Motion
104705Y
Airflex VC Series Constricting Clutches and Brakes Single Wide Application
Mi Item #13165567
MFR #104705Y
Price$205,754.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Wide Application
Mi Item #13165567
MFR #104705Y

Mfr description
104705Y AIRFLEX VC SERIES CONSTRICTING C
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205,754.86/each

Specifications

Dimensions

  • Friction Width
    12 inch
  • Size
    42 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Application
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)