Overview
Mfr description
104746AT AIRFLEX VC SERIES CONSTRICTING
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
- Clutch TypeVC
- ApplicationGrinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
- Clutch Brake ApplicationPressure Set
- ConfigurationAxial Locking Assembly
- Friction Width12 inch
- Item TypeClutch
- Product MaterialCarbon steel and Neoprene
- Size46 in-oz
- Static Torque Forward1900000 LB.IN@75 PSI
- SeriesVC Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data