Overview
Mfr description
104748BP AIRFLEX VC SERIES CONSTRICTING
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
- Clutch TypeVC
- ApplicationMarine Propulsion|Metal Forming Machinery|Oil Field Machinery
- Clutch Brake ApplicationPressure Set
- ConfigurationDual Application
- Friction Width16 inch
- Item TypeClutch
- Product MaterialCarbon steel and Neoprene
- Size51 in-oz
- SeriesVC Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data