Overview
Mfr description
142821UU AIRFLEX VC SERIES CONSTRICTING
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
- Clutch TypeVC
- ApplicationGrinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
- Clutch Brake ApplicationPressure Set
- ConfigurationSingle Element
- Friction Width10 inch
- Inertia212 pound per square foot
- Item TypeClutch
- Maximum Speed1400 rpm
- Product MaterialCarbon steel and Neoprene
- Size16 in-oz
- Static Torque Forward114000 LB.IN@75 PSI
- SeriesVC Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data