Motion
ST-142267TP

DANFOSS AIRFLEX
ST-142267TP

Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #13165873
MFR #ST-142267TP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
ST-142267TP

Airflex CB Series Constricting Clutches and Brakes Single
MI ITEM #13165873
MFR #ST-142267TP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-142267TP AIRFLEX CB SERIES CONSTRICTI
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CB
  • Application
    Commercial Laundry Equipment|Metal Forming Machinery|Oil Field Machinery|Printing Machinery|Rubber Processing Machinery|Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    5 inch
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Size
    24 in-oz
  • Series
    CB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text