Motion
A2598
Airflex Coremo Caliper Brakes
Mi Item #13165891
MFR #A2598
Price$5,754.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Coremo Caliper Brakes
Mi Item #13165891
MFR #A2598

Mfr description
A2598 AIRFLEX COREMO CALIPER BRAKES
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,754.80/each

Specifications

Dimensions

  • Lining Thickness
    1 in
  • Minimum Disc Diameter
    11.8 inch

Details

  • Application
    Steel|Textile|Packaging
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    Coremo
  • Item Type
    Pneumatic Caliper
  • Manufacturer Product Page
  • Product Brochure
  • Series
    Coremo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)