Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex E Series Expanding Clutches and Brakes
MI ITEM #13165934
MFR #104259

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
104259 AIRFLEX E SERIES EXPANDING CLUTCH
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    E
  • Application
    Marine Winches|Metalworking Machinery|Slip Clutches|Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Application
  • Friction Width
    6 inch
  • Item Type
    Brake
  • Product Material
    Carbon steel and Neoprene
  • Size
    30 in-oz
  • Series
    E Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text