Motion
107578B
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #13165935
MFR #107578B
Price$48,392.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #13165935
MFR #107578B

Mfr description
107578B AIRFLEX EB SERIES EXPANDING CLUT
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,392.03/each

Specifications

Dimensions

  • Friction Width
    4.75 inch
  • Size
    21.5 in-oz

Details

  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    EB
  • Configuration
    Application
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Series
    EB Series
  • Static Torque Forward
    36000 LB.IN@75 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)