Overview
Mfr description
415584 AIRFLEX EB SERIES EXPANDING CLUTC
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
- Clutch TypeEB
- ApplicationCentrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
- Clutch Brake ApplicationPressure Set
- ConfigurationSingle Element
- Friction Width2 inch
- Item TypeRim & Tube
- Product MaterialCarbon steel and Neoprene
- Size6 in-oz
- SeriesEB Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data