Motion
146433BS
Airflex WCBD Series Water Cooled Brakes
MI ITEM #13165963
MFR #146433BS
Price$721,992.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex WCBD Series Water Cooled Brakes
MI ITEM #13165963
MFR #146433BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$721,992.13/each

Specifications

Dimensions

  • Size
    48 in-oz

Details

  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Type
    WCBD
  • Maximum Speed
    600 rpm
  • Number Of Discs
    2
  • Series
    WCBD Series

Overview

Mfr description
146433BS AIRFLEX WCBD SERIES WATER COOLE
  • Improved fluid dynamics
  • Absorbs and dissipates huge thermal loads
  • 1:1 dynamic to static torque ratio

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought