Overview
Mfr description
146462AJ AIRFLEX WCB2 SERIES WATER COOLE
- Improved fluid dynamics
- Absorbs and dissipates huge thermal loads
- 1:1 dynamic to static torque ratio
Specifications
- Clutch TypeWCB2
- Number Of Discs2
- ApplicationDynamometers|Logging equipment|Marine mooring systems|Slip clutches|Tension brakes|Unwind stands
- Size18 in-oz
- SeriesWCB2 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data