Motion
BMC14SD08
BMC14SD08
MI ITEM #13166007
MFR #BMC14SD08
List Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BMC14SD08
MI ITEM #13166007
MFR #BMC14SD08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.02/each for your price

Overview

Mfr description
BMC14SD08 WHEEL BRUSH
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.

Specifications

  • Trim Length
    .250 in
  • Face Width
    .250 in
  • Mount Type
    Mandrel Mounted
  • Max Rpm
    25000 rpm
  • Brush Diameter
    1.500 in
  • Filament Wire Diameter
    .008 in
  • Fill Material
    302 Stainless Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought