Motion
6306-2RZ

SKF
6306-2RZ

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Seal & Single Shield, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #13176474
MFR #6306-2RZ
Price$108.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6306-2RZ

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Single Seal & Single Shield, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #13176474
MFR #6306-2RZ

Mfr description
6306-2RZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Internal Clearance
    CN (Normal)
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29.6 kN, 6654 lbf
  • Radial Static Load Capacity
    16 kN, 3597 lbf
  • Relubricatable
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)