Motion
MZ2LE02.04
Work Boot & Shoe - Dark Grey/Black
Mi Item #13176588
MFR #MZ2LE02.04
Price$79.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Dark Grey/Black
Mi Item #13176588
MFR #MZ2LE02.04

Mfr description
MZ2LE02.04 ACIFORT METMAX PROTECTION IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.71/pr

Specifications

Dimensions

  • Size
    4

Details

  • Color
    Dark Grey/Black
  • Country of Origin
    Netherlands
  • Material
    Acifort
  • Midsole Material
    Steel
  • Outsole Material
    Acifort
  • Standards Met
    ASTM F2413-18 M/I/C Mt EH PR +/ASTM F3445-21 SR/EH - Certified
  • Type
    Safety Boot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)