Motion
MZ2LE02.05
Work Boot & Shoe - Dark Grey/Black
MI ITEM #13176589
MFR #MZ2LE02.05
Your Price$65.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Dark Grey/Black
MI ITEM #13176589
MFR #MZ2LE02.05

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.48/pr(List $91.66)

Overview

Mfr description
MZ2LE02.05 ACIFORT METMAX PROTECTION IN

Specifications

  • Type
    Safety Boot
  • Material
    Acifort
  • Color
    Dark Grey/Black
  • Midsole Material
    Steel
  • Outsole Material
    Acifort
  • Standards Met
    ASTM F2413-18 M/I/C Mt EH PR +/ASTM F3445-21 SR/EH - Certified
  • Size
    5
  • Country of Origin
    Netherlands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text