Motion
FG60E33.05
FieldPRO Boot - Green/Black
MI ITEM #13176602
MFR #FG60E33.05
Price$149.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FieldPRO Boot - Green/Black
MI ITEM #13176602
MFR #FG60E33.05

Mfr description
FG60E33.05 PUROFORT FIELDPRO SIZE 5 THE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.89/pr

Specifications

Dimensions

  • Size
    5

Details

  • Color
    Green/Black
  • Country of Origin
    Netherlands
  • Industry/Application
    Agriculture
  • Manufacturer Product Page
  • Material
    Purofort®
  • Outsole Material
    Purofort®
  • Standards Met
    EN ISO 20347:2012 O4 FO CI SRC
  • Type
    FieldPRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)