Motion
EG62E33.07
Work Boot & Shoe - Green/Black
MI ITEM #13176616
MFR #EG62E33.07
List Price$166.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Green/Black
MI ITEM #13176616
MFR #EG62E33.07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.55/pr for your price

Overview

Mfr description
EG62E33.07 PUROFORT FIELDPRO ULTIMATE

Specifications

  • Type
    Purofort Field
  • Material
    Purfort
  • Color
    Green/Black
  • Midsole Material
    Steel
  • Outsole Material
    Purofort
  • Standards Met
    EN ISO 20345:2011 S5 CI CR SRC
  • Size
    7
  • Country of Origin
    Netherlands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought