Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Green/Black
Mi Item #13176618
MFR #EG62E33.09

Mfr description
EG62E33.09 PUROFORT FIELDPRO ULTIMATE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    9

Details

  • Color
    Green/Black
  • Country of Origin
    Netherlands
  • Material
    Purfort
  • Midsole Material
    Steel
  • Outsole Material
    Purofort
  • Standards Met
    EN ISO 20345:2011 S5 CI CR SRC
  • Type
    Purofort Field
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)