Motion
LJ2HD01.05
FieldPRO Full Safety Boot - Black/Black
MI ITEM #13176624
MFR #LJ2HD01.05
Price$166.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FieldPRO Full Safety Boot - Black/Black
MI ITEM #13176624
MFR #LJ2HD01.05

Mfr description
LJ2HD01.05 PUROFORT FIELDPRO ULTIMATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.55/pr

Specifications

Dimensions

  • Size
    5

Details

  • Color
    Black/Black
  • Country of Origin
    Netherlands
  • Industry/Application
    Industry
  • Lining Material
    Red Branded Lining
  • Manufacturer Product Page
  • Material
    Purofort®
  • Midsole Material
    Steel
  • Outsole Material
    Purofort®
  • Standards Met
    EN ISO 20345:2011 S5 CI CR SRC, ASTM F2413-24 I/C PR SD100 SR
  • Toe Protection
    Steel Toe
  • Type
    Purofort FieldPRO Full Safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)