Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FieldPRO ASTM Full Safety Boot - Charcoal/Grey
MI ITEM #13176647
MFR #LJ2JK01.08

Mfr description
LJ2JK01.08 PUROFORT FIELDPRO ULTIMATE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    8

Details

  • Color
    Charcoal/Grey
  • Country of Origin
    Netherlands
  • Industry/Application
    Industry
  • Lining Material
    Red Branded Lining
  • Manufacturer Product Page
  • Material
    Purofort®
  • Midsole Material
    Steel
  • Outsole Material
    Purofort®
  • Standards Met
    ASTM F2413-18 M/I/C PR EH Mt
  • Toe Protection
    Steel Toe
  • Type
    FieldPRO ASTM Full Safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)