Motion
AL6103B
AL6103B QLine Retractable Belt Barrier Black Post Yellow/Black Diagonal Stripe
MI ITEM #13177062
MFR #AL6103B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL6103B QLine Retractable Belt Barrier Black Post Yellow/Black Diagonal Stripe
MI ITEM #13177062
MFR #AL6103B

Mfr description
AL6103B QLINE BARRIER BLACK POST YLW/BLC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    14 in
  • Height
    40 in
  • Post Diameter/Width
    2.4 in

Details

  • Base Material
    cast iron with SS Cover
  • Base Shape
    round
  • Base Type
    solid
  • Chain Or Rope Post
    Retractable Belt
  • Color
    Yellow/Black
  • Country of Origin
    China
  • For Outdoor Use
    Yes
  • Harmonization Code
    9403896020
  • Indoor Outdoor Use
    Yes
  • Measurement Standard
    Inch
  • Post Material
    Aluminum
  • Post Shape
    Round
  • Product Types
    Retractable Belt Pedestrian Barrier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)