Motion
AL6205B
AL6205B QLine Retractable Belt Barrier X2 Black Post Red "Restricted Area"
MI ITEM #13177122
MFR #AL6205B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL6205B QLine Retractable Belt Barrier X2 Black Post Red "Restricted Area"
MI ITEM #13177122
MFR #AL6205B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL6205B QLINE BARRIER X2 BLACK POST REST

Specifications

  • Chain Or Rope Post
    Retractable Belt
  • Measurement Standard
    Inch
  • Indoor Outdoor Use
    Yes
  • Height
    40 in
  • Color
    Red
  • Post Material
    Aluminum
  • Post Shape
    Round
  • Post Diameter/Width
    2.4 in
  • Base Type
    solid
  • Base Material
    cast iron with SS Cover
  • Base Diameter
    14 in
  • Product Types
    Retractable Belt Pedestrian Barrier
  • For Outdoor Use
    Yes
  • Harmonization Code
    9403896020
  • Base Shape
    round
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought