Motion
AL6207M
AL6207M QLine Retractable Belt Barrier X2 Matte Post Blank Red Belt
MI ITEM #13177138
MFR #AL6207M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL6207M QLine Retractable Belt Barrier X2 Matte Post Blank Red Belt
MI ITEM #13177138
MFR #AL6207M

Mfr description
AL6207M QLINE BARRIER X2 MATTE POST BLAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    14 in
  • Height
    40 in
  • Post Diameter/Width
    2.4 in

Details

  • Base Material
    cast iron with SS Cover
  • Base Shape
    round
  • Base Type
    solid
  • Chain Or Rope Post
    Retractable Belt
  • Color
    Red
  • Country of Origin
    China
  • For Outdoor Use
    Yes
  • Harmonization Code
    9403896020
  • Indoor Outdoor Use
    Yes
  • Measurement Standard
    Inch
  • Post Material
    Aluminum
  • Post Shape
    Round
  • Product Types
    Retractable Belt Pedestrian Barrier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)