Motion
APH1-R0
Safety Glasse - Hard Coat, Rainbow Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13177745
MFR #APH1-R0
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Rainbow Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #13177745
MFR #APH1-R0

Mfr description
APH1-R0 APHELION RAINBOW MIRR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Black;Lens Color: Rainbow Mirror;Compliance: ANSI Z87.1;UV Protection: 99.9 Percent
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temple Tips
  • Description
    Rainbow Mirror lens frameless safety glasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Coating
    Hard Coat
  • Lens Color
    Rainbow
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Rainbow Mirror
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    APH1-R0
  • Noisepiece Type
    Rubber
  • Product Line
    Aphelion
  • Series
    Aphelion
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Straight
  • Type
    Frameless
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)