Motion
AT1-70 CA

RADIANS INC.
AT1-70 CA

Safety Glasse - Mirror, Blue Lens, Blue Mirror Frame/Temple Color, Polycarbonate
MI ITEM #13177749
MFR #AT1-70 CA
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
AT1-70 CA

Safety Glasse - Mirror, Blue Lens, Blue Mirror Frame/Temple Color, Polycarbonate
MI ITEM #13177749
MFR #AT1-70 CA

Mfr description
AT1-70 CA RAD-ATAC BLUE MIRROR CANADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;Compliance: CSA Z94.3;Temple Tips: Rubber
  • ANSI Rating
    CSA Z94.3
  • Approval Listing Regulations
    CSA Z94.3
  • Comfort Features
    Lightweight Frame, Molded Nose Piece, Non Slip Temples, Soft Temple Tips
  • Description
    Blue mirror lens wraparound safety glasses
  • Frame Color
    Blue Mirror
  • Frame Color Family
    Blue
  • Frame Style
    Wraparound
  • Frame Temple Color
    Blue Mirror
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    AT1-70 CA
  • Noisepiece Type
    Integrated
  • Product Line
    Rad-Atac
  • Series
    Rad-Atac
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Blue Mirror
  • Temple Style
    Straight
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)