Motion
MR0110ID CA

RADIANS INC.
MR0110ID CA

Safety Glasse - Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #13177760
MFR #MR0110ID CA
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
MR0110ID CA

Safety Glasse - Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #13177760
MFR #MR0110ID CA

Mfr description
MR0110ID CA MIRAGE CLEAR CANADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;Compliance: ANSI Z87.1, CSA Z94.3;Weight: Less than 1 oz
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Comfortable Fit, Lightweight Design
  • Description
    Clear lens wraparound safety glasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Type
    Wraparound
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    MR0110ID CA
  • Product Line
    Mirage
  • Series
    Mirage
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)