1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RADIANS INC.
REW01112
Wastewater Capture Design • Incorporated Fill Leve
MI ITEM #
13177762
MFR #
REW01112
Price
$261.49
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Wash Stations
Combination Shower and Eye Wash Stations
RADIANS INC. REW01112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RADIANS INC.
REW01112
Wastewater Capture Design • Incorporated Fill Leve
MI ITEM #
13177762
MFR #
REW01112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$261.49
/each
Qty
Add to Cart
Specifications
Dimensions
Height
18.0000 in, 457.20 mm
Length
23.0000 in, 584.20 mm
Weight
25 lbs
Width
21.0000 in, 533.40 mm
Details
Product Type
Eye Wash & Shower Station Alarms
Overview
Mfr description
REW01112 12 GAL EYEWASH TANK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought