1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RADIANS INC.
REWCART
Holds up to 16 gallons of Wastewater • Ergonomic,
MI ITEM #
13177763
MFR #
REWCART
Price
$292.48
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Wash Stations
Combination Shower and Eye Wash Stations
RADIANS INC. REWCART
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RADIANS INC.
REWCART
Holds up to 16 gallons of Wastewater • Ergonomic,
MI ITEM #
13177763
MFR #
REWCART
Mfr description
REWCART EYEWASH TANK CART
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$292
.48
/each
Add to Cart
Specifications
Dimensions
Height
32.0000 in, 812.80 mm
Length
14.0000 in, 355.60 mm
Weight
8 lbs
Width
14.0000 in, 355.60 mm
Details
Product Type
Eye Wash & Shower Station Alarms
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items