Motion
RS1-20 CA

RADIANS INC.
RS1-20 CA

Safety Glasse - Smoke Lens, Smoke Frame/Temple Color, Polycarbonate
Mi Item #13177771
MFR #RS1-20 CA
Price$3.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RS1-20 CA

Safety Glasse - Smoke Lens, Smoke Frame/Temple Color, Polycarbonate
Mi Item #13177771
MFR #RS1-20 CA

Mfr description
RS1-20 CA RAD-SEQUEL GLASS SMOKE CANADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/each

Specifications

Dimensions

  • Weight
    0.07 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Polycarbonate;UV Protection: 99.9%;Compliance: ANSI Z87.1, CSA Z94.3
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Rubber Tipped Temples, Soft Rubber Nose Piece
  • Description
    Smoke frame / smoke lens safety glasses with lightweight design, rubber tipped temples, and soft rubber nose piece.
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Rubber
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    RS1-20 CA
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Rad-Sequel
  • Series
    Rad-Sequel
  • Specialty Features
    Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Color
    Smoke
  • Temple Style
    Rubber Tipped
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)