Specifications
Dimensions
- Weight0.05 lbs, 0.02 kg
Details
- Additional DetailsLens Color: Smoke;Lens Coating: Anti Fog;Frame Color: Black;UV Protection: 99.9%;Compliance: ANSI Z87.1, CSA Z94.3;Temple Adjustment: 5-position ratchet;4-position telescoping;Nosepiece: Rubber
- Adjustable Templestrue
- ANSI RatingANSI Z87.1
- Approval Listing RegulationsANSI Z87.1, CSA Z94.3
- Comfort Features4-position temple length adjustment, 5-position ratchet temples, Soft, Ventilation channel, non-slip rubber nose pad
- DescriptionSmoke AF Lens safety glasses with black frame
- Frame ColorBlack
- Frame Color FamilyBlack
- Frame Temple ColorBlack
- Lens CoatingAnti-Fog
- Lens ColorSmoke
- Lens Color FamilySmoke
- Lens ShadeSmoke
- Manufacturer Stock NumberRV0121ID CA
- Noisepiece TypeRubber
- Product LineRevelation
- SeriesRevelation
- Specialty FeaturesAdjustable Temples, Anti Fog, UV Protection, Ventilated Frame
- Standards MetANSI Z87.1, CSA Z94.3
- Temple AdjustmentAdjustable Ratchet
- Temple ColorBlack
- Temple StyleAdjustable
- UV Protection99.9 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)